Features
Housing Bore - Millimeter:
1163.193
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
45.795
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1059.993
Inch - Metric:
Inch
24700-4137
Description
24700-4137 OIL SEAL ; NON-RETURNABLE 1060MM ID 1100MM OD
Part # 24700-4137
BDI # 22821561
Features
Housing Bore - Millimeter:
1099.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1059.993
Inch - Metric:
Inch
1060X1100X20 HDS2 V
Description
CRSEAL 1060X1100X20 HDS2 V SGL LIP SEAL
Part # 1060X1100X20 HDS2 V
BDI # 22779681
Features
Housing Bore - Millimeter:
1100
Nominal Width - Millimeter:
20
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1060
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
1060X1140X40 HDSE2 RR
Description
CRSEAL 1060X1140X40 HDSE2 RR LIP SEAL ; POR NON-RETURNABLE
Part # 1060X1140X40 HDSE2 RR
BDI # 22780741
Features
Housing Bore - Millimeter:
1140
Nominal Width - Millimeter:
40
Housing Bore - Inch:
44.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1060
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock
1060X1124X25 HSS4 V
Description
CRSEAL 1060X1124X25 HSS4 V SGL LIP SEAL
Part # 1060X1124X25 HSS4 V
BDI # 22780737
Features
Housing Bore - Millimeter:
1124
Nominal Width - Millimeter:
25
Housing Bore - Inch:
44.252
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1060
Inch - Metric:
Metric