24125-5978
Description
24125-5978 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24125-5978
BDI # 22803953
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.11
Shaft Diameter - Millimeter:
129.794
Inch - Metric:
Inch
24125-5978
Description
61X5978 FDA GYLON 316SS ; 5.110IN ID 6.250IN OD
Part # 24125-5978
BDI # 372040
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
5.11
Shaft Diameter - Millimeter:
129.794
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
626994