63700 / 6.375X7.375X0.625 CRWH1 R
Description
CRSEAL 63700 / 6.375X7.375X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63700
BDI # 1262018
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603287
63717 / 6.375X7.5X0.5 HDW1 R
Description
CRSEAL 63717 / 6.375X7.5X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63717
BDI # 1262025
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604626
63733 / 6.375X7.875X0.625 CRWH1 R
Description
CRSEAL 63733 / 6.375X7.875X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63733
BDI # 1262026
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187082
63796 / 6.375X8.120X1.265 HDDF1 R
Description
CRSEAL 63796 / 6.375X8.120X1.265 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 63796
BDI # 1262034
Features
Housing Bore - Millimeter:
206.248
Nominal Width - Millimeter:
32.131
Housing Bore - Inch:
8.12
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.265
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
63734 / 6.375X7.875X0.563 CRWHA1 R
Description
CRSEAL 63734 / 6.375X7.875X0.563 CRWHA1R ; DBL LIP SEAL
Part # 63734
BDI # 1244622
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187083