Features
        
                            Housing Bore - Millimeter:
                            
                                3327.4
                        
        
                            Nominal Width - Millimeter:
                            
                                0
                        
        
                            Housing Bore - Inch:
                            
                                131
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Nominal Width - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Inch:
                            
                                129.1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                3279.14
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
25054-4466
        
            Description
            
            25054-4466 OIL SEAL ; NON-RETURNABLE 3309MM ID 3350MM OD
    
Part # 25054-4466
BDI # 22848767
Features
        
                            Housing Bore - Millimeter:
                            
                                3350.006
                        
        
                            Nominal Width - Millimeter:
                            
                                25.4
                        
        
                            Housing Bore - Inch:
                            
                                131.89
                        
        
                            Solid or Split Seal:
                            
                                Split
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Nominal Width - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Inch:
                            
                                130.265
                        
        
                            Shaft Diameter - Millimeter:
                            
                                3308.731
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
25054-4464
        
            Description
            
            25054-4464 OIL SEAL ; NON-RETURNABLE 3389MM ID 3430MM OD
    
Part # 25054-4464
BDI # 22821222
Features
        
                            Housing Bore - Millimeter:
                            
                                3429.762
                        
        
                            Nominal Width - Millimeter:
                            
                                25.4
                        
        
                            Housing Bore - Inch:
                            
                                135.03
                        
        
                            Solid or Split Seal:
                            
                                Split
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Nominal Width - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Inch:
                            
                                133.406
                        
        
                            Shaft Diameter - Millimeter:
                            
                                3388.512
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
3572X3636X25 HSS8 H
        
            Description
            
            CRSEAL 3572X3636X25 HSS8 H SGL LIP SEAL
    
Part # 3572X3636X25 HSS8 H
BDI # 22780013
Features
        
                            Housing Bore - Millimeter:
                            
                                3636
                        
        
                            Nominal Width - Millimeter:
                            
                                25
                        
        
                            Housing Bore - Inch:
                            
                                143.15
                        
        
                            Solid or Split Seal:
                            
                                Split
                        
        
                            Lip Material:
                            
                                Hydrogenated Nitrile
                        
        
                            Nominal Width - Inch:
                            
                                0.984
                        
        
                            Shaft Diameter - Inch:
                            
                                140.63
                        
        
                            Shaft Diameter - Millimeter:
                            
                                3572
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
557683 / 140.39X0.81X1.102 CT1 R
        
            Description
            
            CRSEAL 557683 / 140.39X0.81X1.102 CT1 R ; SINGLE LIP SEAL
    
Part # 557683 / 140.39X0.81X1.102 CT1 R
BDI # 22780009
Features
        
                            Housing Bore - Millimeter:
                            
                                3591.306
                        
        
                            Nominal Width - Millimeter:
                            
                                27.991
                        
        
                            Housing Bore - Inch:
                            
                                141.39
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Nominal Width - Inch:
                            
                                1.102
                        
        
                            Shaft Diameter - Inch:
                            
                                140.393
                        
        
                            Shaft Diameter - Millimeter:
                            
                                3565.982
                        
        
                            Inch - Metric:
                            
                                Inch