22502-5024
Description
22502-5024 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 22502-5024
BDI # 22804352
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
3.94
Shaft Diameter - Millimeter:
100.076
Inch - Metric:
Inch
22502-5024
Description
53G1X5024 MILL RIGHT V CRS ; 3.940IN ID 5.000IN OD
Part # 22502-5024
BDI # 370449
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
3.94
Shaft Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Gylon Excluder Lip
Global Part Number GPN:
619062