Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
43073 / 4.313X5.501X0.438 CRWHA1 R
Description
CRSEAL 43073 / 4.313X5.501X0.438 CRWHA1R ; DBL LIP SEAL
Part # 43073
BDI # 1252412
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186111
43072 / 4.313X5.501X0.433 CRWHA1 P
Description
CRSEAL 43072 / 4.313X5.501X0.433 CRWHA1P ; DBL LIP SEAL
Part # 43072
BDI # 1252411
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186110
43201 / 4.313X6.25X0.5 HMSH1 R
Description
CRSEAL 43201 / 4.313X6.25X0.5 HMSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 43201
BDI # 1252429
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603518
Features
Housing Bore - Millimeter:
134.95
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch