46390 / 4.635X6.009X1.031 SCOT1 R
Description
CRSEAL 46390 / 4.635X6.009X1.031 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 46390
BDI # 1252897
Features
Housing Bore - Millimeter:
152.629
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
6.009
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.031
Shaft Diameter - Inch:
4.635
Shaft Diameter - Millimeter:
117.729
Inch - Metric:
Inch
370026A
Description
370026A OIL SEAL ; 4.6350" SHAFT 6.0140" OD 0.9375" WD
Part # 370026A
BDI # 1338343
Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
23.8
Housing Bore - Inch:
6.014
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.937
Shaft Diameter - Inch:
4.635
Shaft Diameter - Millimeter:
117.729
Inch - Metric:
Inch