48065 / 4.813X5.751X0.563 CRWH1 S
Description
CRSEAL 48065 / 4.813X5.751X0.563 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 48065
BDI # 1253090
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186315
48062 / 4.813X5.751X0.563 CRWH1 V
Description
CRSEAL 48062 / 4.813X5.751X0.563 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 48062
BDI # 1253089
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186314
48075 / 4.813X5.755X0.75 D7 PP
Description
CRSEAL 48075 / 4.813X5.755X0.75 D7 PP ; NON-RETURNABLE LIP SEAL
Part # 48075
BDI # 1253091
Features
Housing Bore - Millimeter:
146.177
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
5.755
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | 2 Springs
Global Part Number GPN:
186317
48060 / 4.813X5.751X0.563 CRWH1 P
Description
CRSEAL 48060 / 4.813X5.751X0.563 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 48060
BDI # 1253088
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186313
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch