528526 / 53X0.813X1.25 CT1 R
Description
CRSEAL 528526 / 53X0.813X1.25 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 528526
BDI # 1253719
Features
Housing Bore - Millimeter:
1371.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
54
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
5300488 / 53X54.875X0.813 HS8 R
Description
CRSEAL 5300488 / 53X54.875X0.813 HS8 R ; NON-RETURNABLE SGL LIP SEAL
Part # 5300488
BDI # 1253774
Features
Housing Bore - Millimeter:
1393.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
186503
5300 10492 V
Description
5300 10492 V SPLIT SEAL ; NON RETURNABLE
Part # 5300 10492 V
BDI # 18226308
Features
Housing Bore - Millimeter:
1422.4
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
56
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1393.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
5300 11432 V
Description
5300 11432 V SPLIT LIP SEAL ; NON RETURNABLE FKM RPD 53.0 56.0 .750
Part # 5300 11432 V
BDI # 22458161
Features
Housing Bore - Millimeter:
1422.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
56
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch