56101 / 5.625X6.625X0.5 CRWH1 R
Description
CRSEAL 56101 / 5.625X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56101
BDI # 1244564
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186597
Features
Housing Bore - Millimeter:
168.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199607
56170 / 5.625X7.25X1.366 HDDF1 R
Description
CRSEAL 56170 / 5.625X7.25X1.366 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 56170
BDI # 1254124
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
34.696
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.366
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
56137 / 5.625X6.875X0.5 CRWH1 V
Description
CRSEAL 56137 / 5.625X6.875X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 56137
BDI # 1254122
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186600
56102 / 5.625X6.625X0.5 CRWH1 V
Description
CRSEAL 56102 / 5.625X6.625X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 56102
BDI # 1254119
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186598