594508 / 7.438X8.438X0.5 HS8 V
Description
CRSEAL 594508 / 7.438X8.438X0.5 HS8 V ; NON-RETURNABLE SGL LIP SEAL
Part # 594508
BDI # 1254695
Features
Housing Bore - Millimeter:
214.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.438
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
7.438
Shaft Diameter - Millimeter:
188.925
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
186998
948871 / 7.438X9.4 HDDF1 V
Description
CRSEAL 948871 / 7.438X9.4 HDDF1 V SEAL
Part # 948871
BDI # 1298031
Features
Housing Bore - Millimeter:
238.76
Nominal Width - Millimeter:
0
Housing Bore - Inch:
9.4
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0
Shaft Diameter - Inch:
7.438
Shaft Diameter - Millimeter:
188.925
Inch - Metric:
Inch
74310 / 7.438X9.4X1.656 HDDF1 R
Description
CRSEAL 74310 / 7.438X9.4X1.656 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 74310
BDI # 1297025
Features
Housing Bore - Millimeter:
238.76
Nominal Width - Millimeter:
42.062
Housing Bore - Inch:
9.4
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.656
Shaft Diameter - Inch:
7.438
Shaft Diameter - Millimeter:
188.925
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7.438
Shaft Diameter - Millimeter:
188.925
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
214.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.438
Shaft Diameter - Millimeter:
188.925
Inch - Metric:
Inch