9752 / 0.984X1.732X0.394 HMSHA7 P
Description
CRSEAL 9752 / 0.984X1.732X0.394 HMSHA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 9752
BDI # 1298098
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
9686 / 0.984X1.499X0.25 CRW1 V
Description
CRSEAL 9686 / 0.984X1.499X0.25 CRW1 V ; SGL LIP SEAL
Part # 9686
BDI # 1298090
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187526
9700 / 0.984X1.596X0.25 CRWA5 R
Description
CRSEAL 9700 / 0.984X1.596X0.25 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 9700
BDI # 1298093
Features
Housing Bore - Millimeter:
40.538
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.596
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187531
9701 / 0.984X1.496X0.236 HMSA7 V
Description
CRSEAL 9701 / 0.984X1.496X0.236 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 9701
BDI # 1298095
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
187533
9803 / 0.984X1.749X0.375 CRWA1 V
Description
CRSEAL 9803 / 0.984X1.749X0.375 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 9803
BDI # 1298110
Features
Housing Bore - Millimeter:
44.425
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604058