1008-1140-44 HDSA2 RD
Description
CRSEAL 1008-1140-44 HDSA2 RD LIP SEAL
Part # 1008-1140-44 HDSA2 RD
BDI # 22782140
Features
Housing Bore - Millimeter:
295.275
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
11.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile | Carboxylated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.18
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip