24077-3187
Description
24077-3187 HI-PERFORMANCE SEAL ; NON-RETURNABLE 28MM ID 41MM OD
Part # 24077-3187
BDI # 22809219
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.084
Shaft Diameter - Millimeter:
27.534
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.084
Shaft Diameter - Millimeter:
27.534
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616718