18108 / 1.177X2.559X0.433 HMSA57 P
Description
CRSEAL 18108 / 1.177X2.559X0.433 HMSA57P ; NON-RETURNABLE LIP SEAL
Part # 18108
BDI # 1244635
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.177
Shaft Diameter - Millimeter:
29.896
Inch - Metric:
Inch
11778 / 1.177X2.448X0.5 CRSA4 V
Description
CRSEAL 11778 / 1.177X2.448X0.5 CRSA4 V ; NON-RETURNABLE DBL LIP SEAL
Part # 11778
BDI # 1239908
Features
Housing Bore - Millimeter:
62.179
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.448
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.177
Shaft Diameter - Millimeter:
29.896
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604055