Features
Housing Bore - Millimeter:
345.694
Nominal Width - Millimeter:
0
Housing Bore - Inch:
13.61
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
1161162 / 11.614X12.992X1 HDS2 V
Description
CRSEAL 1161162 / 11.614X12.992X1 HDS2 V ; SGL LIP SEAL
Part # 1161162 / 11.614X12.992X1 HDS2 V
BDI # 22780727
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
24715-6284
Description
24715-6284 OIL SEAL ; NON-RETURNABLE 295MM ID 330MM OD
Part # 24715-6284
BDI # 22807005
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
24715-6284
Description
59X6284 MILL RIGHT ES CRS ; 11.614IN ID 12.992IN OD
Part # 24715-6284
BDI # 374943
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616573