1312-1428-40 HDS2 V
Description
CRSEAL 1312-1428-40 HDS2 V SGL LIP SEAL
Part # 1312-1428-40 HDS2 V
BDI # 22782130
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.438
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.188
Shaft Diameter - Millimeter:
334.98
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock