19373 H1L5
Description
19373 H1L5 SOLID SEAL ; NBR P 1.406 2.060 .300 NON RETURNABLE
Part # 19373 H1L5
BDI # 19060514
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | With Inner Case
Global Part Number GPN:
200632
21702-0565
Description
21702-0565 HI-PERFORMANCE SEAL ; NON-RETURNABLE 36MM ID 54MM OD 10MM W
Part # 21702-0565
BDI # 22846713
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21158-0583
Description
63X0583 MILL RIGHT N CRS ; 1.406IN ID 2.625IN OD
Part # 21158-0583
BDI # 366288
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190572
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch