36X58X10 HMS5 V
Description
CRSEAL 36X58X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 36X58X10 HMS5 V
BDI # 1257373
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607716
36X52X7 HMSA10 V
Description
CRSEAL 36X52X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 36X52X7 HMSA10 V
BDI # 1257345
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607704
36X65X8 CRW1 R
Description
CRSEAL 36X65X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 36X65X8 CRW1 R
BDI # 1242771
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182081
36X62X8 CRW1 R
Description
CRSEAL 36X62X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 36X62X8 CRW1 R
BDI # 1414026
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182080
36X52X8 CRW1 V
Description
CRSEAL 36X52X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.417MM SHAFT DIA 52MM
Part # 36X52X8 CRW1 V
BDI # 1251603
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182075