1436169 / 14.361X15.748X0.709 HDS2 H
Description
CRSEAL 1436169/14.361X15.748X0.709HDS2H ; LIP SEAL
Part # 1436169 / 14.361X15.748X0.709 HDS2 H
BDI # 22779595
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.361
Shaft Diameter - Millimeter:
364.769
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
1436159 / 14.361X15.748X0.709 HDS2 V
Description
CRSEAL 1436159/14.361X15.748X0.709HDS2V ; SGL LIP SEAL
Part # 1436159 / 14.361X15.748X0.709 HDS2 V
BDI # 1242175
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
14.361
Shaft Diameter - Millimeter:
364.769
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606098