Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
37X47X4 HMSA7 R
Description
CRSEAL 37X47X4 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE 1.457MM SHAFT DIA 47MM
Part # 37X47X4 HMSA7 R
BDI # 1251711
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607745
37X50X6 HMSA10 V
Description
CRSEAL 37X50X6 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 37X50X6 HMSA10 V
BDI # 1257325
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607749
37X50X6 HMS5 RG
Description
CRSEAL 37X50X6 HMS5 RG SHAFT SEAL ; NON-RETURNABLE 37MMID 50MMOD 6MM THK
Part # 37X50X6 HMS5 RG
BDI # 1257821
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607751
37X50X6 HMSA10 RG
Description
CRSEAL 37X50X6 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 37X50X6 HMSA10 RG
BDI # 1257828
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607748