43X60X10 HMS4 R
Description
CRSEAL 43X60X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 43X60X10 HMS4 R
BDI # 1252466
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608086
43X55X8 HMA3 R
Description
CRSEAL 43X55X8 HMA3 R LIP SEAL ; NON-RETURNABLE
Part # 43X55X8 HMA3 R
BDI # 1252465
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
608083
43X54X7.5 CRSA1 R
Description
CRSEAL 43X54X7.5 CRSA1 R DBL LIP SEAL ; NON-RETURNABLE 1.693MM SHAFT DIA 54MM
Part # 43X54X7.5 CRSA1 R
BDI # 1252464
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
608082
43X62X8 HMS5 RG
Description
CRSEAL 43X62X8 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 43X62X8 HMS5 RG
BDI # 1257901
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608091
43X62X8 HMSA10 RG
Description
CRSEAL 43X62X8 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 43X62X8 HMSA10 RG
BDI # 1257912
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608089