Features
Housing Bore - Millimeter:
65.024
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.56
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.71
Shaft Diameter - Millimeter:
43.434
Inch - Metric:
Inch
24063-3274
Description
61X3274 GYLON 316SS OIL SEAL ; 1.710"IDX2.375"OD
Part # 24063-3274
BDI # 371752
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.71
Shaft Diameter - Millimeter:
43.434
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
616719
Features
Housing Bore - Millimeter:
65.024
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.56
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.71
Shaft Diameter - Millimeter:
43.434
Inch - Metric:
Inch
24063-3274
Description
24063-3274 HI-PERFORMANCE SEAL ; 43MM ID 60MM OD 11MM W
Part # 24063-3274
BDI # 22804922
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.71
Shaft Diameter - Millimeter:
43.434
Inch - Metric:
Inch