18436 / 1.849X2.717X0.398 D7 P
Description
CRSEAL 18436 / 1.849X2.717X0.398 D7 P ; NON-RETURNABLE LIP SEAL
Part # 18436
BDI # 1244726
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
10.109
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.849
Shaft Diameter - Millimeter:
46.965
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603948