18536 / 1.875X2.318X0.203 HMSA11 V
Description
CRSEAL 18536 / 1.875X2.318X0.203 HMSA11V ; NON-RETURNABLE DBL LIP SEAL
Part # 18536
BDI # 1245071
Features
Housing Bore - Millimeter:
58.877
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.318
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
183353
18657 / 1.875X2.75X0.313 CRW1 R
Description
CRSEAL 18657 / 1.875X2.75X0.313 CRW1 R ; SGL LIP SEAL
Part # 18657
BDI # 1243269
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183371
18549 / 1.875X2.398X0.256 CRW1 R
Description
CRSEAL 18549 / 1.875X2.398X0.256 CRW1 R ; SGL LIP SEAL
Part # 18549
BDI # 1245075
Features
Housing Bore - Millimeter:
60.909
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.398
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183357
18582 / 1.875X2.623X0.313 CRW1 V
Description
CRSEAL 18582 / 1.875X2.623X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 18582
BDI # 1245080
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183364
18580 / 1.875X2.623X0.313 CRW1 R
Description
CRSEAL 18580 / 1.875X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 18580
BDI # 1243258
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183362