20014 / 2.008X2.56X0.276 HMSA7 V
Description
CRSEAL 20014 / 2.008X2.56X0.276 HMSA7 V ; DBL LIP SEAL
Part # 20014
BDI # 22778892
Features
Housing Bore - Millimeter:
65.024
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.56
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51.003
Inch - Metric:
Inch
20215 / 2.008X2.598X0.413 HMSA96 R
Description
CRSEAL 20215 / 2.008X2.598X0.413 HMSA96R ; NON-RETURNABLE LIP SEAL
Part # 20215
BDI # 1245622
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51.003
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604947
20216 / 2.008X2.756X0.433 HMSASPL P
Description
CRSEAL 20216 /2.008X2.756X0.433 HMSASPLP ; NON-RETURNABLE LIP SEAL
Part # 20216
BDI # 1245624
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51.003
Inch - Metric:
Inch