22010 / 2.204X2.876X0.413 CRS1 P
Description
CRSEAL 22010 / 2.204X2.876X0.413 CRS1 P ; SGL LIP SEAL
Part # 22010
BDI # 22779565
Features
Housing Bore - Millimeter:
73.05
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.876
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
2.204
Shaft Diameter - Millimeter:
55.982
Inch - Metric:
Inch
Other Features:
Without Inner Case