23484 / 2.362X4.055X0.472 HMSA96 P
Description
CRSEAL 23484 / 2.362X4.055X0.472 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 23484
BDI # 1247944
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603565
23615 / 2.362X2.954X0.208 HMSA56 R
Description
CRSEAL 23615 / 2.362X2.954X0.208 HMSA56R ; NON-RETURNABLE LIP SEAL
Part # 23615
BDI # 1247976
Features
Housing Bore - Millimeter:
75.032
Nominal Width - Millimeter:
5.283
Housing Bore - Inch:
2.954
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605152
23828 / 2.362X2.992X0.315 SLA1 T
Description
CRSEAL 23828 / 2.362X2.992X0.315 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
Part # 23828
BDI # 1248021
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
23282 / 2.362X3.149X0.295 HMSA7 V
Description
CRSEAL 23282 / 2.362X3.149X0.295 HMSA7 V ; DBL LIP SEAL
Part # 23282
BDI # 22780399
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
23617 / 2.362X2.874X0.433 HMSA7 V
Description
CRSEAL 23617 / 2.362X2.874X0.433 HMSA7 V ; DBL LIP SEAL
Part # 23617
BDI # 22778882
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch