25176 / 2.52X3.032X0.276 HMS-SPL R
Description
CRSEAL 25176 / 2.52X3.032X0.276 HMS-SPLR ; NON-RETURNABLE SGL LIP SEAL
Part # 25176
BDI # 1248763
Features
Housing Bore - Millimeter:
77.013
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.032
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.52
Shaft Diameter - Millimeter:
64.008
Inch - Metric:
Inch
25200 / 2.52X2.913X0.315 HMSA7 V
Description
CRSEAL 25200 / 2.52X2.913X0.315 HMSA7 V ; DBL LIP SEAL
Part # 25200
BDI # 22779227
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.52
Shaft Diameter - Millimeter:
64.008
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
77.191
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.52
Shaft Diameter - Millimeter:
64.008
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
132.512
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.217
Solid or Split Seal:
Solid
Lip Material:
Polyacrylic
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.52
Shaft Diameter - Millimeter:
64.008
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
24060-0698
Description
61X0698 GYLON 316SS OIL SEAL ; 2.520"IDX3.150"OD
Part # 24060-0698
BDI # 371241
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.52
Shaft Diameter - Millimeter:
64.008
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
626940