5368 H1L7
Description
5368 H1L7 SOLID SEAL ; NBR SS 2.781 3.623 .375 NON RETURNABLE
Part # 5368 H1L7
BDI # 19062291
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.781
Shaft Diameter - Millimeter:
70.637
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.781
Shaft Diameter - Millimeter:
70.637
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
609634
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.781
Shaft Diameter - Millimeter:
70.637
Inch - Metric:
Inch
24600-0845
Description
24600-0845 HI-PERFORMANCE SEAL ; 71MM ID 89MM OD 10MM W
Part # 24600-0845
BDI # 22840312
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.781
Shaft Diameter - Millimeter:
70.637
Inch - Metric:
Inch