73X95X10 CRSH13 R
Description
CRSEAL 73X95X10 CRSH13 R SHAFT SEAL ; NON-RETURNABLE
Part # 73X95X10 CRSH13 R
BDI # 1296985
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.874
Shaft Diameter - Millimeter:
73
Inch - Metric:
Metric
M 3631 H1L5
Description
M 3631 H1L5 SOLID SEAL ; METRIC NON RETURNABLE
Part # M 3631 H1L5
BDI # 18220891
Features
Housing Bore - Millimeter:
89
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.874
Shaft Diameter - Millimeter:
73
Inch - Metric:
Metric
24060-2508
Description
24060-2508 HI-PERFORMANCE SEAL ; 73MM ID 90MM OD 10MM W
Part # 24060-2508
BDI # 22820206
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
2.874
Shaft Diameter - Millimeter:
73
Inch - Metric:
Inch