28687 / 2.875X3.751X0.438 CRWHA1 R
Description
CRSEAL 28687 / 2.875X3.751X0.438 CRWHA1R ; DBL LIP SEAL
Part # 28687
BDI # 1243916
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184899
28778 / 2.875X4.003X0.375 CRWA1 R
Description
CRSEAL 28778 / 2.875X4.003X0.375 CRWA1 R ; DBL LIP SEAL
Part # 28778
BDI # 1243929
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604387
28746 / 2.875X3.876X0.438 CRWHA1 R
Description
CRSEAL 28746 / 2.875X3.876X0.438 CRWHA1R ; DBL LIP SEAL
Part # 28746
BDI # 1243924
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184904
28669 / 2.875X3.751X0.375 CRWA1 R
Description
CRSEAL 28669 / 2.875X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 28669
BDI # 1414142
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603319
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199527