Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
31581 / 3.15X3.937X0.394 HMSA7 S
Description
CRSEAL 31581 / 3.15X3.937X0.394 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 31581
BDI # 1250119
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605933
31582 / 3.15X3.946X0.394 HMSA7 R
Description
CRSEAL 31582 / 3.15X3.946X0.394 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 31582
BDI # 1250120
Features
Housing Bore - Millimeter:
100.228
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.946
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605165
31494 / 3.15X3.946X0.335 HMSA92 R
Description
CRSEAL 31494 / 3.15X3.946X0.335 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 31494
BDI # 1250102
Features
Housing Bore - Millimeter:
100.228
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.946
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605162
31514 / 3.15X3.994X0.591 X15 R
Description
CRSEAL 31514 / 3.15X3.994X0.591 X15 R ; NON-RETURNABLE LIP SEAL
Part # 31514
BDI # 1250116
Features
Housing Bore - Millimeter:
101.448
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
3.994
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604605