37795 / 3.74X4.44X0.315 HMSA7 V
Description
CRSEAL 37795 / 3.74X4.44X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 37795
BDI # 1251696
Features
Housing Bore - Millimeter:
112.776
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
4.44
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605176
37444 / 3.622X4.304X0.366 HMSA92 V
Description
CRSEAL 37444 / 3.622X4.304X0.366 HMSA92V ; LIP SEAL
Part # 37444
BDI # 22779231
Features
Housing Bore - Millimeter:
109.322
Nominal Width - Millimeter:
9.296
Housing Bore - Inch:
4.304
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.366
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
37030 / 3.74X4.646X0.394 HMSA7 S
Description
CRSEAL 37030 / 3.74X4.646X0.394 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37030
BDI # 1251625
Features
Housing Bore - Millimeter:
118.008
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.646
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185714
37408 / 3.74X5.196X0.866 HMSA8 R
Description
CRSEAL 37408 / 3.74X5.196X0.866 HMSA8 R ; NON-RETURNABLE DBL LIP SEAL
Part # 37408
BDI # 1251657
Features
Housing Bore - Millimeter:
131.978
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
5.196
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
604322
Features
Housing Bore - Millimeter:
113.005
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Other Features:
High Pressure