N415;056T17WD5329

COMPARE

N415;056T17WD5329

Description
056T17WD5329 WASHDOWN MOTOR ; POR 208230/460VAC 1.5HP 3PH 1800RPM

LEESON

Part # N415

BDI # 21450152

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5-4.8/2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY