FWA309A-36K-G
Description
FWA309A-36K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45603
BDI # 169086
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338828
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
F231D-20-B9
Description
F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 47228
BDI # 169603
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.06
FWA309A-200K-K
Description
FWA309A-200K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45597
BDI # 169080
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338823
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
FWA309A-150K-K
Description
FWA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45596
BDI # 169079
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338821
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
WA309A-300K-G
Description
WA309A-300K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45588
BDI # 169071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
5.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339193
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125