Page 1 of 26

Next

Compare
115CMTP35 Q140

COMPARE

115CMTP35 Q140

Description
115CMTP35 Q140 ; C-FACE TORQ TAPER PLUS

BROWNING

Part # PC0019

BDI # 358817

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 110.744
Nominal Center Distance - Inch: 4.36
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 10.81

Price Inventory : Available to order
Loading Price
QTY
800SMTP25

COMPARE

800SMTP25

Description
800SMTP25 ; SHAFT MOUNT REDUCER

BROWNING

Part # PN0004

BDI # 358906

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 387.096
Nominal Center Distance - Inch: 15.24
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 35.21

Price Inventory : Available to order
Loading Price
QTY
207CMTP35 Q56

COMPARE

207CMTP35 Q56

Description
207CMTP35 Q56 ; C-FACE TORQ TAPER PLUS

BROWNING

Part # PE0017

BDI # 358853

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 154.432
Nominal Center Distance - Inch: 6.08
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 13.05

Price Inventory : Available to order
Loading Price
QTY
207HMTP09 13T SAE-B 2

COMPARE

207HMTP09 13T SAE-B 2

Description
207HMTP09 13T SAE-B 2 ; SHAFT MOUNT REDUCER

BROWNING

Part # PE0034

BDI # 24006453

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 154.432
Nominal Center Distance - Inch: 6.08
Other Features: Double Reduction | Hydraulic Mount | SAE-B2 Hydraulic Motor Mounting Style | 13 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 12.56

Price Inventory : Available to order
Loading Price
QTY
207HMTP15 6B SAE-A 2

COMPARE

207HMTP15 6B SAE-A 2

Description
207HMTP15 6B SAE-A 2 ; SHAFT MOUNT REDUCER

BROWNING

Part # PE0009

BDI # 24006451

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 154.432
Nominal Center Distance - Inch: 6.08
Other Features: Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 12.37

Price Inventory : Available to order
Loading Price
QTY