RM3Q-5.167-180TC-210TC
Description
0270-03083 ; RM3Q-5.167-180TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-03083
BDI # 482413
Features
Mounting Frame:
Input 182TC/184TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88
RM3Q-5.167-180TC-180TC
Description
0270-03082 ; RM3Q-5.167-180TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-03082
BDI # 482412
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3Q-5.167-210TC-180TC
Description
0270-03085 ; RM3Q-5.167-210TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-03085
BDI # 482415
Features
Mounting Frame:
Input 213TC/215TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3Q-5.167-180TC-250TC
Description
0270-03084 ; RM3Q-5.167-180TC-250TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-03084
BDI # 482414
Features
Mounting Frame:
Input 182TC/184TC | Output 254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.51
SSRM1Q-5.111-140TC-140TC
Description
0270-02404 ; SSRM1Q-5.111-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-02404
BDI # 482314
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16