Page 1 of 29

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
M1125284.00

COMPARE

M1125284.00

Description
M1125284.00 AC GEARMOTOR ; PZ12:1 142RPM 24LBIN 1/15HP

LEESON

Part # M1125284.00

BDI # 20187747

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 9.73

Price Inventory : Available to order
Loading Price
QTY
M1125005.00

COMPARE

M1125005.00

Description
M1125005.00 DC GEARMOTOR ; PARALLEL SHFT 10:1 RATIO MOTOR I/P TYPE

LEESON

Part # M1125005

BDI # 557401

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
M1125268.00

COMPARE

M1125268.00

Description
M1125268.00 DC GEARMOTOR ; PE350 180:1 14RPM 341LBIN 1/8H31 T

LEESON

Part # M1125268.00

BDI # 20187594

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | IP55 Washguard | SCR Rated | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.84

Price Inventory : Available to order
Loading Price
QTY
M1135113.00

COMPARE

M1135113.00

Description
M1135113.00 DC GEARMOTOR ; 5:1 RATIO MOTOR I/P SHAFT O/P

LEESON

Part # M1135113

BDI # 557537

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY