Page 1 of 41

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
M1125284.00

COMPARE

M1125284.00

Description
M1125284.00 AC GEARMOTOR ; PZ12:1 142RPM 24LBIN 1/15HP

LEESON

Part # M1125284.00

BDI # 20187747

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 9.73

Price Inventory : Available to order
Loading Price
QTY
M1125005.00

COMPARE

M1125005.00

Description
M1125005.00 DC GEARMOTOR ; PARALLEL SHFT 10:1 RATIO MOTOR I/P TYPE

LEESON

Part # M1125005

BDI # 557401

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
HXT225ET,ETV TAPER BUSH REDUCER

COMPARE

HXT225ET,ETV TAPER BUSH REDUCER

Description
HXT225ET ETV TAPER BUSH REDUCER

DODGE

Part # E242087

BDI # 270759

Features

Mounting Frame: A20
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Nominal Center Distance - Inch: 3.75
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 13.38

Price Inventory : Available to order
Loading Price
QTY
HXT225ES,ESV STRAIGHT BORE REDUCER

COMPARE

HXT225ES,ESV STRAIGHT BORE REDUCER

Description
HXT225ES ESV STRAIGHT BORE REDUCER

DODGE

Part # E242095

BDI # 270763

Features

Mounting Frame: A20
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Nominal Center Distance - Inch: 3.75
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY