WA309A-25K-G
Description
WA309A-25K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45582
BDI # 169065
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339191
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-25 AM1
Description
TW113A-25 AM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42680
BDI # 168901
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339157
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5