TW113A-25-EM5
Description
TW113A-25-EM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 48945
BDI # 170158
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
239D-PH-24-H1
Description
239D-PH-24-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58178
BDI # 175069
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.16
226D-PH-24-H1
Description
226D-PH-24-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58166
BDI # 175057
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.04
Nominal Center Distance - Inch:
2.6
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.38
221D-PH-24-H1
Description
221D-PH-24-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58160
BDI # 175051
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
TW113A-25-BM1
Description
TW113A-25-BM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 48933
BDI # 170146
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5