Page 1 of 11

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
239D-PH-10-H1

COMPARE

239D-PH-10-H1

Description
239D-PH-10-H1 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58174

BDI # 175065

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 98.806
Nominal Center Distance - Inch: 3.89
Other Features: Double Reduction | Removable Projection Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 14.16

Price Inventory : Available to order
Loading Price
QTY
M1125284.00

COMPARE

M1125284.00

Description
M1125284.00 AC GEARMOTOR ; PZ12:1 142RPM 24LBIN 1/15HP

LEESON

Part # M1125284.00

BDI # 20187747

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 9.73

Price Inventory : Available to order
Loading Price
QTY
M1125005.00

COMPARE

M1125005.00

Description
M1125005.00 DC GEARMOTOR ; PARALLEL SHFT 10:1 RATIO MOTOR I/P TYPE

LEESON

Part # M1125005

BDI # 557401

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
226D-10

COMPARE

226D-10

Description
226D-10 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 39018

BDI # 168616

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Double Reduction | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY