M1145030.00

COMPARE

M1145030.00

Description
M1145030.00 AC GEARMOTOR ; PARALLEL 105:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1145030

BDI # 557586

Features

Mounting Frame: 38-F
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 16.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.13

Price Inventory : Available to order
Loading Price
QTY
M1145138.00

COMPARE

M1145138.00

Description
M1145138.00 AC GEARMOTOR ; 1/6HP 16RPM 38 TEFC 115/230V 1PH

LEESON

Part # M1145138.00

BDI # 20180685

Features

Mounting Frame: 38-F
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 16.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Washdown Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.13

Price Inventory : Available to order
Loading Price
QTY
M1145122.00

COMPARE

M1145122.00

Description
M1145122.00 AC GEARMOTOR ; 1/6HP 16RPM 38 TEFC /208-230V 3PH 60HZ

LEESON

Part # M1145122

BDI # 557598

Features

Mounting Frame: 38
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 16.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Inverter Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.63

Price Inventory : Available to order
Loading Price
QTY