GPP233141

COMPARE

GPP233141

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # GPP233141

BDI # 128620

Features

Mounting Frame: 23-PSM
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 14.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 21.082
Nominal Center Distance - Inch: 0.83
Other Features: Other Mount Face Mounted | Needle and Ball Bearing Construction | Oval Bolt Hole | Optional Base and 3 Point Face Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 9.6

Price Inventory : Available to order
Loading Price
QTY