221D-PH-14-H1
Description
221D-PH-14-H1 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 58157
BDI # 175048
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
5507JR14A WITH BACKSTOP BU-3.438
Description
5507JR14A SM WBS BU-3.438 ; POR 0795287 HELICAL GEAR DRIVE
Part # 5400944
BDI # 18109915
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
235.966
Nominal Center Distance - Inch:
9.29
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.438 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.32
5507JR14A WITH BACKSTOP BU-3.938
Description
5507JR14A SM WBS BU-3.938 ; POR 0795288 HELICAL GEAR DRIVE
Part # 5400945
BDI # 18109916
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
235.966
Nominal Center Distance - Inch:
9.29
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.32
5507JR14A WITH BACKSTOP BU-4.938
Description
5507JR14A SM WBS BU-4.938 ; POR 0795290 HELICAL GEAR DRIVE
Part # 5400947
BDI # 18109918
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
235.966
Nominal Center Distance - Inch:
9.29
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 4.938 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.32
5507JR14A SHAFT MOUNT BU-3.438
Description
5507JR14A SH MT BU-3.438 ; POR 0795277 HELICAL GEAR DRIVE
Part # 5400934
BDI # 18109927
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
235.966
Nominal Center Distance - Inch:
9.29
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.438 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.32