M1125268.00
Description
M1125268.00 DC GEARMOTOR ; PE350 180:1 14RPM 341LBIN 1/8H31 T
Part # M1125268.00
BDI # 20187594
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | IP55 Washguard | SCR Rated | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.84
M1125127.00
Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31
Part # M1125127.00
BDI # 20187750
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.42
M1125273.00
Description
M1125273.00 DC GEARMOTOR ; 180:1 14RPM 341LBIN 1/8HP PARALLEL SHAFT
Part # M1125273.00
BDI # 557467
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | IP55 Washguard | Low Voltage | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.58
M1115001.00
Description
M1115001.00 DC GEARMOTOR ; 180:1 10RPM 100LBIN 1/20HP 30VDC
Part # M1115001
BDI # 557364
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.28
M1135107.00
Description
M1135107.00 DC GEARMOTOR ; PARALLEL 180:1 RATIO HELICAL-SPUR GEAR
Part # M1135107
BDI # 557531
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.31