108700.00
Description
108700.00 DC GEARMOTOR ; 1/4HP 8RPM 1103-48.TN 90VDC C4D17NZ17
Part # 108700.00
BDI # 20180679
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
8.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.24