M1145029.00

COMPARE

M1145029.00

Description
M1145029.00 AC GEARMOTOR ; 1/15HP 8RPM 38 TENV 115/230V 1PH 60HZ

LEESON

Part # M1145029

BDI # 557585

Features

Mounting Frame: 38-D
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.46

Price Inventory : Available to order
Loading Price
QTY
M1115025.00

COMPARE

M1115025.00

Description
M1115025.00 DC GEARMOTOR ; 216:1 9RPM 268LBIN 1/20HP 30V

LEESON

Part # M1115025.00

BDI # 20181009

Features

Mounting Frame: 30-E
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.07

Price Inventory : Available to order
Loading Price
QTY