M1125220.00
Description
M1125220.00 DC GEARMOTOR ; 29:1 61RPM 113LBIN 1/8HP 30 12V
Part # M1125220.00
BDI # 20183029
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
M1125270.00
Description
M1125270.00 DC GEARMOTOR ; PE350 29:1 83RPM 155LBIN 1/4H32 DO
Part # M1125270.00
BDI # 20187595
Features
Mounting Frame:
32
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | IP55 Washguard | SCR Rated | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.84
M1125072.00
Description
M1125072.00 DC GEARMOTOR ; 29:1 61RPM 113LBIN 1/8HP 30VDC
Part # M1125072
BDI # 557419
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
096067.00
Description
096067.00 AC GEARMOTOR ; 0.25HP 58RPM 42YFR TEFC 208-230/460V
Part # 096067.00
BDI # 20187580
Features
Mounting Frame:
42Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.5
M1125215.00
Description
M1125215.00 DC GEARMOTOR ; 30:1 55RPM 56LBIN 1/17HP PARALLEL SHAFT
Part # M1125215
BDI # 20183437
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74